
Gage Pin Set, ZZ, Minus, .5015"-.6255"
Mfr # 101400600
Zoro # G0016709
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Number of Gauges
125
Gauge Type
No-Go (Minus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101400600
Zoro #
G0016709
UPC #
662631004187
Country of Origin
United States
Dimensions
Overall Length
2 in
Diameter Increment
0.001 in
Dimension Type
Inch
Diameter Range
0.5015 in to 0.6255 in
Set Diameter Range - Maximum
0.6255 in
Set Diameter Range - Minimum
0.5015 in
Details
Item
Pin Gauge Set
Material
Steel
Tolerance
+/-0.00020 in
Number of Gauges
125
Gauge Type
No-Go (Minus)
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
Yes
Surface Finish
Steel
Hardness
RC 60/65
Tolerance Class
ZZ
Standards
ISO 17025, NIST
Finish
Steel
Includes Handle
No
Number of Drawers
1
Description
Pin Gauge Set, Material Steel, Finish Steel, Diameter Increment 0.001 in, Diameter Range 0.5015 in to 0.6255 in, Gauge Type No-Go (Minus), Number of Gauges 125, Overall Length 2 in, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025, NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.