Gage Pin Set, ZZ, Mns, .501"-.625", 125 pcs.

  • Mfr # 101200600

  • Zoro # G0016079


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Gauge Type
No-Go (Minus)
Diameter Range
0.5010 in to 0.6250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101200600
Zoro #
G0016079
UPC #
662631002183
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter Range
0.5010 in to 0.6250 in
Diameter Increment
0.001 in
Dimension Type
Inch
Set Diameter Range - Maximum
0.625 in
Set Diameter Range - Minimum
0.501 in

Details

Item
Pin Gauge Set,ZZ,Minus,.501 in-.625 in,125 pcs.
Material
Steel
Tolerance
+/-0.00020 in
Gauge Type
No-Go (Minus)
Hardness
RC 60-65
Standards
NIST
Included Certification
Certificate of Accuracy
Finish
Uncoated
Long Form Calibration Certificate
No
Number of Gauges
125
Tolerance Class
ZZ
Surface Finish
10 microinch or better

Description

Pin Gauge Set,ZZ,Minus,.501 in-.625 in,125 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.001 in, Diameter Range 0.5010 in to 0.6250 in, Gauge Type No-Go (Minus), Number of Gauges 125, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards NIST, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.