
Gage Pin Set, ZZ, Plus, .0115"-.0605"
Mfr # 101300200
Zoro # G0016149
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Diameter Increment
0.001 in
Gauge Type
Go (Plus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101300200
Zoro #
G0016149
UPC #
662631003067
Country of Origin
United States
Dimensions
Overall Length
2 in
Diameter Increment
0.001 in
Dimension Type
Inch
Diameter Range
0.0115 in to 0.0605 in
Set Diameter Range - Minimum
0.0115 in
Set Diameter Range - Maximum
0.0605 in
Details
Item
Pin Gauge Set,ZZ,Plus,.0115 in-.0605 in 50 pcs.
Material
Steel
Tolerance
+/-0.00020 in
Gauge Type
Go (Plus)
Standards
NIST
Hardness
RC 60-65
Included Certification
Certificate of Accuracy
Finish
Uncoated
Tolerance Class
ZZ
Number of Gauges
50
Surface Finish
10 microinch or better
Long Form Calibration Certificate
No
Description
Pin Gauge Set,ZZ,Plus,.0115 in-.0605 in 50 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.001 in, Diameter Range 0.0115 in to 0.0605 in, Gauge Type Go (Plus), Number of Gauges 50, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.