
Gage Pin Set, ZZ, Plus, .0115"-.2505"
Mfr # 101300300
Zoro # G0016289
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Dimension Type
Inch
Included Certification
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101300300
Zoro #
G0016289
UPC #
662631003098
Country of Origin
United States
Dimensions
Overall Length
2 in
Dimension Type
Inch
Diameter Increment
0.001 in
Diameter Range
0.0115 in to 0.2505 in
Set Diameter Range - Maximum
0.2505 in
Set Diameter Range - Minimum
0.0115 in
Details
Item
Pin Gauge Set
Material
Steel
Tolerance
+/-0.00020 in
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
Yes
Standards
ISO 17025, NIST
Gauge Type
Go (Plus)
Tolerance Class
ZZ
Hardness
RC 60/65
Number of Gauges
240
Surface Finish
Steel
Finish
Steel
Number of Drawers
1
Includes Handle
No
Description
Pin Gauge Set, Material Steel, Finish Steel, Diameter Increment 0.001 in, Diameter Range 0.0115 in to 0.2505 in, Gauge Type Go (Plus), Number of Gauges 240, Overall Length 2 in, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025, NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.