Zoro Homepage

Gage Pin Set, ZZ, Plus, 16.50mm-18.98mm

  • Mfr # 102100600

  • Zoro # G0016891


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.0050 mm
Overall Length
2 in
Surface Finish
Steel
Included Certification
Certificate of Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102100600
Zoro #
G0016891
UPC #
662631005184
Country of Origin
United States

Dimensions

Overall Length
2 in
Dimension Type
Metric
Diameter Increment
0.02 mm
Diameter Range
16.50 to 18.98 mm
Set Diameter Range - Minimum
16.5 mm
Set Diameter Range - Maximum
18.98 mm

Details

Item
Pin Gauge Set
Material
Steel
Tolerance
+/-0.0050 mm
Surface Finish
Steel
Included Certification
Certificate of Accuracy
Tolerance Class
ZZ
Long Form Calibration Certificate
Yes
Finish
Steel
Number of Gauges
125
Gauge Type
Go (Plus)
Standards
ISO 17025, NIST
Hardness
RC 60/65
Includes Handle
No
Number of Drawers
1

Description

Pin Gauge Set, Material Steel, Finish Steel, Diameter Increment 0.02 mm, Diameter Range 16.50 to 18.98 mm, Gauge Type Go (Plus), Number of Gauges 125, Overall Length 2 in, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025, NIST, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.