
Gage Pn Set, ZZ, Minus, .011"-.25", 240 pcs.
Mfr # 101200300
Zoro # G0015972
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Diameter Range
0.0110 in to 0.2500 in
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101200300
Zoro #
G0015972
UPC #
662631002091
Country of Origin
United States
Dimensions
Overall Length
2 in
Diameter Range
0.0110 in to 0.2500 in
Diameter Increment
0.001 in
Dimension Type
Inch
Set Diameter Range - Minimum
0.011 in
Set Diameter Range - Maximum
0.25 in
Details
Item
Pin Gauge Set,ZZ,Minus,.011 in-.25 in,240 pcs.
Material
Steel
Tolerance
+/-0.00020 in
Standards
NIST
Included Certification
Certificate of Accuracy
Gauge Type
No-Go (Minus)
Hardness
RC 60-65
Finish
Uncoated
Long Form Calibration Certificate
No
Surface Finish
10 microinch or better
Number of Gauges
240
Tolerance Class
ZZ
Description
Pin Gauge Set,ZZ,Minus,.011 in-.25 in,240 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.001 in, Diameter Range 0.0110 in to 0.2500 in, Gauge Type No-Go (Minus), Number of Gauges 240, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.