Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gage Pn Set, ZZ, Minus, .626"-.75", 125 pcs.

  • Mfr # 101200700

  • Zoro # G0016051


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Gauge Type
No-Go (Minus)
Diameter Increment
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101200700
Zoro #
G0016051
UPC #
662631002213
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter Increment
0.001 in
Dimension Type
Inch
Diameter Range
0.6260 in to 0.7500 in
Set Diameter Range - Minimum
0.626 in
Set Diameter Range - Maximum
0.75 in

Details

Item
Pin Gauge Set,ZZ,Minus,.626 in-.75 in,125 pcs.
Material
Steel
Tolerance
+/-0.00020 in
Gauge Type
No-Go (Minus)
Standards
NIST
Hardness
RC 60-65
Included Certification
Certificate of Accuracy
Finish
Uncoated
Number of Gauges
100
Tolerance Class
ZZ
Surface Finish
10 microinch or better
Long Form Calibration Certificate
No

Description

Pin Gauge Set,ZZ,Minus,.626 in-.75 in,125 pcs., Material Steel, Finish Uncoated, Diameter Increment 0.001 in, Diameter Range 0.6260 in to 0.7500 in, Gauge Type No-Go (Minus), Number of Gauges 100, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards NIST, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.