Zoro Homepage

Gage Pn Set, ZZ, Minus, .751"-.832", 82 pcs.

  • Mfr # 101200800

  • Zoro # G0016060


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Diameter Increment
0.001 in
Surface Finish
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101200800
Zoro #
G0016060
UPC #
662631002244
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter Increment
0.001 in
Diameter Range
0.7510 in to 0.8320 in
Dimension Type
Inch
Set Diameter Range - Minimum
0.751 in
Set Diameter Range - Maximum
0.832 in

Details

Item
Pin Gauge Set
Material
Steel
Tolerance
+/-0.00020 in
Surface Finish
Steel
Standards
ISO 17025, NIST
Gauge Type
No-Go (Minus)
Number of Gauges
82
Hardness
RC 60/65
Long Form Calibration Certificate
Yes
Tolerance Class
ZZ
Included Certification
Certificate of Accuracy
Finish
Steel
Includes Handle
No
Number of Drawers
1

Description

Pin Gauge Set, Material Steel, Finish Steel, Diameter Increment 0.001 in, Diameter Range 0.7510 in to 0.8320 in, Gauge Type No-Go (Minus), Number of Gauges 82, Overall Length 2 in, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025, NIST, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.