
Gage Pn St, ZZ, Pls, .011"-.6255", 1230 pcs.
Mfr # 101102150
Zoro # G0016009
product price: $2,634.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Included Certification
Certificate of Accuracy
Gauge Type
Go (Plus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101102150
Zoro #
G0016009
UPC #
662631001858
Country of Origin
United States
Dimensions
Overall Length
2 in
Diameter Increment
0.001 in
Dimension Type
Inch
Diameter Range
0.0110 in to 0.6255 in
Set Diameter Range - Minimum
0.011 in
Set Diameter Range - Maximum
0.6255 in
Details
Item
Pin Gauge Set,ZZ,Plus,.011 in-.6255 in,1230 pcs
Material
Steel
Tolerance
+/-0.00020 in
Included Certification
Certificate of Accuracy
Gauge Type
Go (Plus)
Standards
NIST
Hardness
RC 60-65
Finish
Uncoated
Long Form Calibration Certificate
No
Number of Gauges
1,230
Number of Drawers
8
Surface Finish
10 microinch or better
Tolerance Class
ZZ
Description
Pin Gauge Set,ZZ,Plus,.011 in-.6255 in,1230 pcs, Material Steel, Finish Uncoated, Diameter Increment 0.001 in, Diameter Range 0.0110 in to 0.6255 in, Gauge Type Go (Plus), Number of Gauges 1,230, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60-65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Number of Drawers 8, Standards NIST, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.