Zoro Homepage

Go/No Go Plug Gage Assy, 3/4-10 UNC 2B

  • Mfr # 301152040

  • Zoro # G3330792


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Overall Length
Go: 7/8"; NoGo: 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301152040
Zoro #
G3330792
UPC #
662631310448
Country of Origin
United States

Dimensions

Overall Length
Go: 7/8"; NoGo: 1/2"
Thread Size
3/4"-10
Handle Length
3-1/4"
Pitch Diameter - Go Member
0.685 in
Gauge Length - Go Member
7/8 in
Dimension Type
Inch
Gauge Length - No-Go Member
1/2 in
Pitch Diameter - No-Go Member
0.6927 in

Details

Item
Taperlock Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Thread Type
UNC
Tolerance
Class X
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Meets/Exceeds
ANSI B1.2
Includes
Certificate of Accuracy with NIST Traceable
Included Handle
Taperlock 3
Handle Color
Blue
Hardness
RC 70-72
Thread Class
2B
Gauge Material
Tool Steel
Handle Design
Double End
Gauge Type
Go/No-Go (Plus/Minus)
Tolerance Class
X
Gauge Finish
Chrome Plated
Standards
ASME B1.2
Thread Direction
Right Hand
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 2B, Thread Size 3/4 In.-10, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 1/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.