Zoro Homepage

Go/No Go Plug Gage Assy, 7/8-9 UNC 2B

  • Mfr # 301157040

  • Zoro # G2703206


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Overall Length
Go: 1"; NoGo: 5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301157040
Zoro #
G2703206
UPC #
662631311445
Country of Origin
United States

Dimensions

Overall Length
Go: 1"; NoGo: 5/8"
Thread Size
7/8"-9
Handle Length
3-5/8"
Pitch Diameter - Go Member
0.8028 in
Gauge Length - No-Go Member
5/8 in
Gauge Length - Go Member
1 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.811 in

Details

Item
Taperlock Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Thread Type
UNC
Tolerance
Class X
Meets/Exceeds
ANSI B1.2
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Includes
Certificate of Accuracy with NIST Traceable
Tolerance Class
X
Gauge Material
Tool Steel
Handle Design
Double End
Gauge Finish
Chrome Plated
Thread Direction
Right Hand
Thread Class
2B
Included Handle
Taperlock 4
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 70-72
Handle Color
Blue
Standards
ASME B1.2
Gauge Type
Go/No-Go (Plus/Minus)
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2B, Thread Size 7/8 In.-9, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 5/8 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.