Zoro Homepage

Go/No Go Plug Gage Assy, M16.0-2.00 6H

  • Mfr # 302138030

  • Zoro # G2574975


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Overall Length
Go: 22.7mm; NoGo: 12.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302138030
Zoro #
G2574975
UPC #
662631343835
Country of Origin
United States

Dimensions

Overall Length
Go: 22.7mm; NoGo: 12.7mm
Thread Size
M16 X 2
Handle Length
3-1/4"
Pitch Diameter - Go Member
14.7 mm
Dimension Type
Metric
Pitch Diameter - No-Go Member
14.91 mm
Gauge Length - Go Member
22.20 mm
Gauge Length - No-Go Member
12.70 mm

Details

Item
Taperlock Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Thread Type
Metric
Tolerance
Class X
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ASME B1.16M
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Handle Design
Double End
Included Handle
Taperlock 3
Thread Class
6H
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
Go/No-Go (Plus/Minus)
Thread Direction
Right Hand
Standards
ASME B1.16M
Tolerance Class
X
Handle Color
Yellow
Hardness
RC 70-72
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 6H, Thread Size M16 x 2.00, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.20 mm, Gauge Length - No-Go Member 12.70 mm, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 1/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.