Zoro Homepage

Go/No Go Plug Gage Assy, M6.0-1.00 6H

  • Mfr # 302117530

  • Zoro # G3231785


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Overall Length
Go: 12.7mm; NoGo: 7.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302117530
Zoro #
G3231785
UPC #
662631341787
Country of Origin
United States

Dimensions

Overall Length
Go: 12.7mm; NoGo: 7.9mm
Thread Size
M6 X 1
Handle Length
2-3/4"
Gauge Length - Go Member
12.70 mm
Pitch Diameter - Go Member
5.35 mm
Pitch Diameter - No-Go Member
5.5 mm
Gauge Length - No-Go Member
7.90 mm
Dimension Type
Metric

Details

Item
Taperlock Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Thread Type
Metric
Tolerance
Class X
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ASME B1.16M
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Thread Class
6H
Thread Direction
Right Hand
Handle Color
Yellow
Gauge Type
Go/No-Go (Plus/Minus)
Tolerance Class
X
Gauge Material
Tool Steel
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 70-72
Gauge Finish
Chrome Plated
Handle Design
Double End
Included Handle
Taperlock 1
Standards
ASME B1.16M
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 1, Thread Class 6H, Thread Size M6 x 1.00, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 12.70 mm, Gauge Length - No-Go Member 7.90 mm, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 2 3/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.