Zoro Homepage

Go/No Go Plug Gage Assy, M7.0-1.00 6H

  • Mfr # 302119030

  • Zoro # G1697911


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Overall Length
Go: 12.7mm; NoGo: 7.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302119030
Zoro #
G1697911
UPC #
662631341930
Country of Origin
United States

Dimensions

Overall Length
Go: 12.7mm; NoGo: 7.9mm
Thread Size
M7 X 1
Handle Length
2-3/4"
Gauge Length - No-Go Member
7.90 mm
Gauge Length - Go Member
12.70 mm
Pitch Diameter - No-Go Member
6.5 mm
Dimension Type
Metric
Pitch Diameter - Go Member
6.35 mm

Details

Item
Taperlock Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Thread Type
Metric
Tolerance
Class X
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ASME B1.16M
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Thread Direction
Right Hand
Gauge Type
Go/No-Go (Plus/Minus)
Standards
ASME B1.16M
Tolerance Class
X
Handle Design
Double End
Included Certification
Certificate of Accuracy with NIST Traceability
Included Handle
Taperlock 1
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Hardness
RC 70-72
Handle Color
Yellow
Thread Class
6H
Long Form Calibration Certificate
No

Description

The VERMONT GAGE 302119030 Go/No Go Plug Gage Assy is a vital tool for calibration and gaging parts. It has an overall length of 12.7mm and 7.9mm respectively, and fits a M7 X 1 thread size. Made of Rc 70/72 tool steel, the plug gage offers superior hardness and durability. With chrome plated finish, it also offers resistance to corrosion and rusting. This 6H class go/no go plug gage has a handle length of 2-3/4". The VERMONT GAGE 302119030 Go/No Go Plug Gage Assy is the essential product you need for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.