Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Go/No Go Plug Gage Assy, No 1-72 UNF 2B

  • Mfr # 301103540

  • Zoro # G2748137


product price: $137.03
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Overall Length
Go: 1/4"; NoGo: 3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301103540
Zoro #
G2748137
UPC #
662631300746
Country of Origin
United States

Dimensions

Overall Length
Go: 1/4"; NoGo: 3/16"
Thread Size
#1-72
Handle Length
1-1/2"
Gauge Length - Go Member
1/4 in
Pitch Diameter - No-Go Member
0.0665 in
Dimension Type
Inch
Gauge Length - No-Go Member
3/16 in
Pitch Diameter - Go Member
0.064 in

Details

Item
Taperlock Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Thread Type
UNF
Tolerance
Class X
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Meets/Exceeds
ANSI B1.2
Includes
Certificate of Accuracy with NIST Traceable
Handle Color
Blue
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Material
Tool Steel
Handle Design
Double End
Gauge Type
Go/No-Go (Plus/Minus)
Hardness
RC 70-72
Tolerance Class
X
Included Handle
Taperlock 000
Thread Class
2B
Standards
ASME B1.2
Thread Direction
Right Hand
Gauge Finish
Chrome Plated
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 000, Thread Class 2B, Thread Size #1-72, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/4 in, Gauge Length - No-Go Member 3/16 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 1 1/2 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.