Go/No Go Set Plug Assy, 1-12 UNF 2A
- Mfr # 371163050
- Zoro # G1735605
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel
Overall Length
1-1/2"
Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 371163050
- Zoro #
- G1735605
- UPC #
- 662631512651
- Country of Origin
- United States
- Item
- Threaded Plug Gauge Assembly Set
- Type
- Go/NoGo (Plus/Minus)
- Class
- 2A
- Material
- Tool Steel
- Thread Type
- UNF
- Tolerance
- Class X
- Includes
- Certificate of Accuracy with NIST Traceable
- Application
- For Calibration of Measuring Equipment or to Gage Parts Directly
- Meets/Exceeds
- ASME B1.2
- Thread Direction
- Right Hand
- Handle Color
- Light Blue
- Included Handle
- Taperlock 4
- Hardness
- RC 60-62
- Thread Class
- 2A
- Included Certification
- Certificate of Accuracy with NIST Traceability
- Standards
- ASME B1.2
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Design
- Double End
- Tolerance Class
- X
- Gauge Material
- Tool Steel
- Long Form Calibration Certificate
- No
- Shell Material
- Tool Steel
Dimensions
- Overall Length
- 1-1/2"
- Thread Size
- 1"-12
- Handle Length
- 3-5/8"
- Pitch Diameter - Go Member
- 0.9441 in
- Gauge Length - Go Member
- 1 1/2 in
- Gauge Length - No-Go Member
- 1 1/2 in
- Pitch Diameter - No-Go Member
- 0.9382 in
- Dimension Type
- Inch
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2A, Thread Size 1 In.-12, Thread Type UNF, Tolerance Class X, Gauge Length - Go Member 1 1/2 in, Gauge Length - No-Go Member 1 1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 5/8 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.