Zoro Homepage

Go/No Go Set Plug Assy, 1/4-28 UNF 2A

  • Mfr # 371127050

  • Zoro # G1914026


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Overall Length
3/4"
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371127050
Zoro #
G1914026
UPC #
662631505455
Country of Origin
United States

Dimensions

Overall Length
3/4"
Thread Size
1/4"-28
Handle Length
2-3/4"
Gauge Length - No-Go Member
3/4 in
Gauge Length - Go Member
3/4 in
Pitch Diameter - Go Member
0.2258 in
Pitch Diameter - No-Go Member
0.2225 in
Dimension Type
Inch

Description

Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 1, Thread Class 2A, Thread Size 1/4 In.-28, Thread Type UNF, Tolerance Class X, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 2 3/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.