Zoro Homepage

Go/No Go Set Plug Assy, 3/8-16 UNC 2A

  • Mfr # 371133050

  • Zoro # G2745793


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Overall Length
1"
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371133050
Zoro #
G2745793
UPC #
662631506650
Country of Origin
United States

Dimensions

Overall Length
1"
Thread Size
3/8"-16
Handle Length
3"
Dimension Type
Inch
Gauge Length - No-Go Member
1 in
Gauge Length - Go Member
1 in
Pitch Diameter - Go Member
0.3331 in
Pitch Diameter - No-Go Member
0.3287 in

Description

Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2A, Thread Size 3/8 In.-16, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.