Zoro Homepage

Go/No Go Set Plug Assy, 5/16-18 UNC 2A

  • Mfr # 371129550

  • Zoro # G3347601


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Overall Length
3/4"
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371129550
Zoro #
G3347601
UPC #
662631505950
Country of Origin
United States

Dimensions

Overall Length
3/4"
Thread Size
5/16"-18
Handle Length
2-3/4"
Gauge Length - No-Go Member
3/4 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.2712 in
Pitch Diameter - Go Member
0.2752 in
Gauge Length - Go Member
3/4 in

Description

Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 1, Thread Class 2A, Thread Size 5/16 In.-18, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 2 3/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.