Zoro Homepage

Go/No Go Set Plug Assy, 7/16-28 UNEF 2A

  • Mfr # 371138550

  • Zoro # G1541793


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Overall Length
1"
Thread Type
UNEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371138550
Zoro #
G1541793
UPC #
662631507756
Country of Origin
United States

Dimensions

Overall Length
1"
Thread Size
7/16"-28
Handle Length
3"
Pitch Diameter - No-Go Member
0.4096 in
Pitch Diameter - Go Member
0.4132 in
Dimension Type
Inch
Gauge Length - No-Go Member
1 in
Gauge Length - Go Member
1 in

Details

Item
Set Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Thread Type
UNEF
Tolerance
Class X
Meets/Exceeds
ASME B1.2
Includes
Certificate of Accuracy with NIST Traceable
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Hardness
RC 60-62
Tolerance Class
X
Included Handle
Taperlock 2
Included Certification
Certificate of Accuracy with NIST Traceability
Handle Design
Double End
Gauge Type
Go/No-Go (Plus/Minus)
Handle Color
Blue
Thread Direction
Right Hand
Gauge Material
Tool Steel
Standards
ASME B1.2
Thread Class
2A
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2A, Thread Size 7/16 In.-28, Thread Type UNEF, Tolerance Class X, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.