Zoro Homepage

Go/No Go Set Plug Assy, 7/8-9 UNC 2A

  • Mfr # 371157050

  • Zoro # G3296255


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Overall Length
Go: 2-1/8"; NoGo: 1-1/4"
Thread Size
7/8"-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371157050
Zoro #
G3296255
UPC #
662631511456
Country of Origin
United States

Dimensions

Overall Length
Go: 2-1/8"; NoGo: 1-1/4"
Thread Size
7/8"-9
Handle Length
3-5/8"
Gauge Length - No-Go Member
1 1/2 in
Pitch Diameter - No-Go Member
0.7946 in
Gauge Length - Go Member
2 1/8 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.8009 in

Description

Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2A, Thread Size 7/8 In.-9, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 2 1/8 in, Gauge Length - No-Go Member 1 1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 5/8 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.