Zoro Homepage

Go/No Go Set Plug Assy, 9/16-24 UNEF 2A

  • Mfr # 371145550

  • Zoro # G1945377


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Overall Length
1-1/4"
Thread Type
UNEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371145550
Zoro #
G1945377
UPC #
662631509156
Country of Origin
United States

Dimensions

Overall Length
1-1/4"
Thread Size
9/16"-24
Handle Length
3-1/4"
Pitch Diameter - No-Go Member
0.5303 in
Gauge Length - Go Member
1 1/4 in
Dimension Type
Inch
Gauge Length - No-Go Member
1 1/4 in
Pitch Diameter - Go Member
0.5342 in

Details

Item
Set Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Thread Type
UNEF
Tolerance
Class X
Includes
Certificate of Accuracy with NIST Traceable
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Meets/Exceeds
ASME B1.2
Handle Color
Blue
Handle Design
Double End
Thread Class
2A
Thread Direction
Right Hand
Gauge Type
Go/No-Go (Plus/Minus)
Tolerance Class
X
Standards
ASME B1.2
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Material
Tool Steel
Included Handle
Taperlock 3
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 2A, Thread Size 9/16 In.-24, Thread Type UNEF, Tolerance Class X, Gauge Length - Go Member 1 1/4 in, Gauge Length - No-Go Member 1 1/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 1/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.