Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Go/No Go Set Plug Assy, M12.0-1.25 6g

  • Mfr # 372128530

  • Zoro # G3369195


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
6g
Material
Tool steel
Overall Length
5-1/2"
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372128530
Zoro #
G3369195
UPC #
662631522889
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Thread Size
M12 X 1.25
Handle Length
3"
Pitch Diameter - Go Member
11.16 mm
Gauge Length - No-Go Member
25.40 mm
Gauge Length - Go Member
25.40 mm
Pitch Diameter - No-Go Member
11.03 mm
Dimension Type
Metric

Details

Item
Set Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6g
Material
Tool steel
Thread Type
Metric
Tolerance
Class X
Includes
Certificate of Accuracy with NIST Traceable
Application
Inspect External Product Unified And M Series Of Threads On Screws, Bolts, Studs; Inspect, Calibrate And Set Adjustable Thread Ring Gages
Meets/Exceeds
ASME B1.16M (Metric M Series Screw Threads); ASME B47.1; ISO 17025
Thread Direction
Right Hand
Gauge Type
Go/No-Go (Plus/Minus)
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Included Handle
Taperlock 2
Handle Design
Double End
Gauge Material
Tool Steel
Handle Color
Yellow
Standards
ASME B1.16M
Thread Class
6G
Hardness
RC 60-62
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly Set, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 6G, Thread Size M12 x 1.25, Thread Type Metric, Tolerance Class X, Gauge Length - Go Member 25.40 mm, Gauge Length - No-Go Member 25.40 mm, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.