Zoro Homepage

Go/No Go Set Plug Assy, M12.0-1.75 6g

  • Mfr # 372130530

  • Zoro # G0849414


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
6g
Material
Tool steel
Overall Length
5-1/2"
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372130530
Zoro #
G0849414
UPC #
662631523084
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Thread Size
M12 X 1.75
Handle Length
3"
Pitch Diameter - Go Member
10.83 mm
Dimension Type
Metric
Gauge Length - Go Member
25.40 mm
Pitch Diameter - No-Go Member
10.68 mm
Gauge Length - No-Go Member
25.40 mm

Details

Item
Set Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6g
Material
Tool steel
Thread Type
Metric
Tolerance
Class X
Meets/Exceeds
ASME B1.16M (Metric M Series Screw Threads); ASME B47.1; ISO 17025
Application
Inspect External Product Unified And M Series Of Threads On Screws, Bolts, Studs; Inspect, Calibrate And Set Adjustable Thread Ring Gages
Includes
Certificate of Accuracy with NIST Traceable
Standards
ASME B1.16M
Thread Direction
Right Hand
Handle Design
Double End
Gauge Material
Tool Steel
Gauge Type
Go/No-Go (Plus/Minus)
Handle Color
Yellow
Thread Class
6G
Included Handle
Taperlock 2
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Hardness
RC 60-62
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly Set, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 6G, Thread Size M12 x 1.75, Thread Type Metric, Tolerance Class X, Gauge Length - Go Member 25.40 mm, Gauge Length - No-Go Member 25.40 mm, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.