Zoro Homepage

Go/No Go Set Plug Assy, No 1-64 UNC 2A

  • Mfr # 371102550

  • Zoro # G2614552


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Overall Length
7/32"
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371102550
Zoro #
G2614552
UPC #
662631500559
Country of Origin
United States

Dimensions

Overall Length
7/32"
Thread Size
#1-64
Handle Length
1-1/2"
Gauge Length - Go Member
7/32 in
Pitch Diameter - Go Member
0.0623 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.0603 in
Gauge Length - No-Go Member
7/32 in

Details

Item
Set Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Thread Type
UNC
Tolerance
Class X
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ASME B1.2
Thread Class
2A
Standards
ASME B1.2
Gauge Material
Tool Steel
Gauge Type
Go/No-Go (Plus/Minus)
Included Certification
Certificate of Accuracy with NIST Traceability
Handle Design
Double End
Tolerance Class
X
Hardness
RC 60-62
Included Handle
Taperlock 000
Handle Color
Blue
Thread Direction
Right Hand
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 000, Thread Class 2A, Thread Size #1-64, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 7/32 in, Gauge Length - No-Go Member 7/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 1 1/2 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.