Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Drill Blank, 13/64" Size, HSS

  • Mfr # 521203140

  • Zoro # G1802801


product price: $58.29
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
13/64 in
Size - Decimal
13/64 in - 0.2031
Diameter Tolerance
+0.0010 in/-0.0010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521203140
Zoro #
G1802801
UPC #
662631588984
Country of Origin
United States

Dimensions

Size-Diameter
13/64 in
Size - Decimal
13/64 in - 0.2031
Diameter Tolerance
+0.0010 in/-0.0010 in
Overall Length
36 in
Overall Length Trade Name
Long
Size- Decimal
13/64" (0.2031)
Dimension Type
Fractional Inch
Size
13/64"

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Item
Long Drill Blank
Decimal Equivalent
0.2031
Drill Blank Shape
Rod
Material
High Speed Steel
Finish
Bright (Uncoated)

Description

Long Drill Blank, Fractional Inch, High Speed Steel, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.