Zoro Homepage

Long Drill Blank, 17/64" Size, HSS

  • Mfr # 521265610

  • Zoro # G1802479


product price: $12.59
/ea
Sold in multiples of 6 for $75.54

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
17/64 in
Size - Decimal
17/64 in - 0.2656
Diameter Tolerance
+0.0000/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521265610
Zoro #
G1802479
UPC #
662631589325
Country of Origin
United States

Dimensions

Size-Diameter
17/64 in
Size - Decimal
17/64 in - 0.2656
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
Dimension Type
Fractional Inch
Size
17/64"
Overall Length Trade Name
Long
Size- Decimal
17/64" (0.2656)

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Item
Long Drill Blank
Finish
Bright (Uncoated)
Material
High Speed Steel
Drill Blank Shape
Rod
Decimal Equivalent
0.2656

Description

Long Drill Blank, Fractional Inch, High Speed Steel, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.