Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Drill Blank, 19/64" Size, HSS

  • Mfr # 521296940

  • Zoro # G1802987


product price: $64.79
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
19/64 in
Size - Decimal
19/64 in - 0.2969
Diameter Tolerance
+0.0010 in/-0.0010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521296940
Zoro #
G1802987
UPC #
662631589585
Country of Origin
United States

Dimensions

Size-Diameter
19/64 in
Size - Decimal
19/64 in - 0.2969
Diameter Tolerance
+0.0010 in/-0.0010 in
Overall Length
36 in
Size
19/64"
Dimension Type
Fractional Inch
Overall Length Trade Name
Long
Size- Decimal
19/64" (0.2969)

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Finish
Bright (Uncoated)
Decimal Equivalent
0.2969
Material
High Speed Steel
Drill Blank Shape
Rod
Item
Long Drill Blank

Description

Long Drill Blank, Fractional Inch, High Speed Steel, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.