Zoro Homepage

Long Drill Blank, 21/64" Size, HSS

  • Mfr # 521328120

  • Zoro # G1806119


product price: $20.49
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
21/64 in
Size - Decimal
21/64 in - 0.3281
Diameter Tolerance
+0.0000/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521328120
Zoro #
G1806119
UPC #
662631589745
Country of Origin
United States

Dimensions

Size-Diameter
21/64 in
Size - Decimal
21/64 in - 0.3281
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
Size
21/64"
Dimension Type
Fractional Inch
Overall Length Trade Name
Long
Size- Decimal
21/64" (0.3281)

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3281
Item
Long Drill Blank
Drill Blank Shape
Rod
Material
High Speed Steel
Finish
Bright (Uncoated)

Description

Long Drill Blank, Fractional Inch, High Speed Steel, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.