Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Drill Blank, 27/64" Size, HSS

  • Mfr # 521421930

  • Zoro # G1833601


product price: $55.89
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
27/64 in
Size - Decimal
27/64 in - 0.4219
Diameter Tolerance
+0.0010 in/-0.0010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521421930
Zoro #
G1833601
UPC #
662631590369
Country of Origin
United States

Dimensions

Size-Diameter
27/64 in
Size - Decimal
27/64 in - 0.4219
Diameter Tolerance
+0.0010 in/-0.0010 in
Overall Length
24 in
Overall Length Trade Name
Long
Size- Decimal
27/64" (0.4219)
Dimension Type
Fractional Inch
Size
27/64"

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Item
Long Drill Blank
Finish
Bright (Uncoated)
Decimal Equivalent
0.4219
Drill Blank Shape
Rod
Material
High Speed Steel

Description

Long Drill Blank, Fractional Inch, High Speed Steel, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.