Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Drill Blank, 29/64" Size, HSS

  • Mfr # 521453110

  • Zoro # G1833769


product price: $15.99
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
29/64 in
Size - Decimal
29/64 in - 0.4531
Diameter Tolerance
+0.0000/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521453110
Zoro #
G1833769
UPC #
662631590529
Country of Origin
United States

Dimensions

Size-Diameter
29/64 in
Size - Decimal
29/64 in - 0.4531
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
Dimension Type
Fractional Inch
Overall Length Trade Name
Long
Size- Decimal
29/64" (0.4531)
Size
29/64"

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4531
Material
High Speed Steel
Item
Long Drill Blank
Finish
Bright (Uncoated)
Drill Blank Shape
Rod

Description

Long Drill Blank, Fractional Inch, High Speed Steel, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.