Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Drill Blank, 31/64" Size, HSS

  • Mfr # 521484410

  • Zoro # G1833531


product price: $15.49
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
31/64 in
Size - Decimal
31/64 in - 0.4844
Diameter Tolerance
+0.0000/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521484410
Zoro #
G1833531
UPC #
662631590727
Country of Origin
United States

Dimensions

Size-Diameter
31/64 in
Size - Decimal
31/64 in - 0.4844
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
Size- Decimal
31/64" (0.4844)
Overall Length Trade Name
Long
Dimension Type
Fractional Inch
Size
31/64"

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Drill Blank Shape
Rod
Finish
Bright (Uncoated)
Decimal Equivalent
0.4844
Item
Long Drill Blank

Description

Long Drill Blank, Fractional Inch, High Speed Steel, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.