Zoro Homepage

Long Drill Blank, 7/32" Size, HSS

  • Mfr # 521218740

  • Zoro # G1802847


product price: $54.19
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
7/32 in
Size - Decimal
7/32 in - 0.2188
Diameter Tolerance
+0.0010 in/-0.0010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521218740
Zoro #
G1802847
UPC #
662631589080
Country of Origin
United States

Dimensions

Size-Diameter
7/32 in
Size - Decimal
7/32 in - 0.2188
Diameter Tolerance
+0.0010 in/-0.0010 in
Overall Length
36 in
Overall Length Trade Name
Long
Size- Decimal
7/32" (0.2188)
Size
7/32"
Dimension Type
Fractional Inch

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Drill Blank Shape
Rod
Finish
Bright (Uncoated)
Item
Long Drill Blank
Decimal Equivalent
0.2188
Material
High Speed Steel

Description

Long Drill Blank, Fractional Inch, High Speed Steel, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.