Zoro Homepage

No 1 Black/Gold Jobber Length Drill Bit

  • Mfr # 501322800

  • Zoro # G1801383


product price: $3.69
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#1
Size - Decimal
#1 - 0.2280
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501322800
Zoro #
G1801383
UPC #
662631570705
Country of Origin
United States

Dimensions

Size-Diameter
#1
Size - Decimal
#1 - 0.2280
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
3 7/8 in
Size
#1
Dimension Type
Wire
Overall Length Trade Name
Jobber Length
Size- Decimal
#1 (0.2280)

Details

Material - Machining
High Speed Steel
Item
Jobber Drill Blank
Measurement System
Wire
Decimal Equivalent
0.2280
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Black and Gold Oxide

Description

Jobber Drill Blank, Wire, High Speed Steel, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.