No 37 Black/Gold Jobber Length Drill Bit

  • Mfr # 501310400

  • Zoro # G1804378


product price:  $1.99
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#37
Size - Decimal
#37 - 0.1040
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501310400
Zoro #
G1804378
UPC #
662631569983
Country of Origin
United States

Dimensions

Size-Diameter
#37
Size - Decimal
#37 - 0.1040
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
2 1/2 in
Size
#37
Overall Length Trade Name
Jobber Length
Size- Decimal
#37 (0.1040)
Dimension Type
Wire

Details

Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.1040
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Black and Gold Oxide

Description

Jobber Drill Blank, Wire, High Speed Steel, #37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.