Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 39 Black/Gold Jobber Length Drill Bit

  • Mfr # 501309950

  • Zoro # G1804350


product price: $2.29
/ea
Sold in multiples of 12 for $27.48

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#39
Size - Decimal
#39 - 0.0995
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501309950
Zoro #
G1804350
UPC #
662631569945
Country of Origin
United States

Dimensions

Size-Diameter
#39
Size - Decimal
#39 - 0.0995
Diameter Tolerance
+0.0000/-0.0002 in
Size
#39
Overall Length
2 3/8 in
Dimension Type
Wire
Size- Decimal
#39 (0.0995)
Overall Length Trade Name
Jobber Length

Details

Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.0995
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Black and Gold Oxide

Description

Jobber Drill Blank, Wire, High Speed Steel, #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.