Zoro Homepage

No 4 Black/Gold Jobber Length Drill Bit

  • Mfr # 501320900

  • Zoro # G1801438


product price: $3.59
/ea
Sold in multiples of 6 for $21.54

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#4
Size - Decimal
#4 - 0.2090
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501320900
Zoro #
G1801438
UPC #
662631570644
Country of Origin
United States

Dimensions

Size-Diameter
#4
Size - Decimal
#4 - 0.2090
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
3 3/4 in
Size
#4
Overall Length Trade Name
Jobber Length
Dimension Type
Wire
Size- Decimal
#4 (0.2090)

Details

Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.2090
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Black and Gold Oxide

Description

Jobber Drill Blank, Wire, High Speed Steel, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.