No 65 Black/Gold Jobber Length Drill Bit
Mfr # 501303500
Zoro # G1811877
product price: $2.25
/eaSold in multiples of 12 for $27.00
Key Features
Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#65
Size - Decimal
#65 - 0.0350
Diameter Tolerance
+0.0000/-0.0002 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501303500
Zoro #
G1811877
UPC #
662631569426
Country of Origin
United States
Dimensions
Size-Diameter
#65
Size - Decimal
#65 - 0.0350
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
1 1/2 in
Size
#65
Overall Length Trade Name
Jobber Length
Dimension Type
Wire
Size- Decimal
#65 (0.0350)
Details
Material - Machining
High Speed Steel
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Item
Jobber Drill Blank
Finish
Black and Gold Oxide
Decimal Equivalent
0.0350
Description
Jobber Drill Blank, Wire, High Speed Steel, #65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.