Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 82 Black/Gold Jobber Length Drill Bit

  • Mfr # 501301250

  • Zoro # G1811813


product price: $3.89
/ea
Sold in multiples of 12 for $46.68

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#82
Size - Decimal
#82 - 0.0125
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501301250
Zoro #
G1811813
UPC #
662631569082
Country of Origin
United States

Dimensions

Size-Diameter
#82
Size - Decimal
#82 - 0.0125
Diameter Tolerance
+0.0000/-0.0002 in
Size
#82
Overall Length
3/4 in
Size- Decimal
#82 (0.0125)
Overall Length Trade Name
Jobber Length
Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Item
Jobber Drill Blank
Measurement System
Wire
Decimal Equivalent
0.0125
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Black and Gold Oxide
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1

Description

Jobber Drill Blank, Wire, High Speed Steel, #82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.