Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 97 Black/Gold Jobber Length Drill Bit

  • Mfr # 501300590

  • Zoro # G1804229


product price: $4.19
/ea
Sold in multiples of 12 for $50.28

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#97
Size - Decimal
#97 - 0.0059
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501300590
Zoro #
G1804229
UPC #
662631568788
Country of Origin
United States

Dimensions

Size-Diameter
#97
Size - Decimal
#97 - 0.0059
Diameter Tolerance
+0.0000/-0.0002 in
Size
#97
Overall Length
3/4 in
Size- Decimal
#97 (0.0059)
Dimension Type
Wire
Overall Length Trade Name
Jobber Length

Details

Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.0059
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Black and Gold Oxide
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1

Description

Jobber Drill Blank, Wire, High Speed Steel, #97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.