Pin Gage, .3745", Plus, Class ZZ

  • Mfr # 111337450
  • Zoro # G9967085
product price: 
$
3.69
/ea
Sold in multiples of 8 for $29.52

Key Features

Material
Tool Steel; Rc 60/65
Tolerance
+.0002/-.0000
Application
Measures hole sizes within +.0002/-.0000"
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
111337450
Zoro #
G9967085
UPC #
662631033743
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter
0.3745
Wire Rope Length
2 in
Length
2 in

Details

Item
Pin Gage
Material
Tool Steel; Rc 60/65
Tolerance
+.0002/-.0000
Application
Measures hole sizes within +.0002/-.0000"
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Class
ZZ
Finish
Steel - 10 Microfinish or Better
Shell Material
Tool Steel; Rc 60/65

Description

Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.3745, Tolerance +.0002/-.0000, Overall Length 2 in

Ratings & reviews