Shop VERMONT GAGE
See all product information
Create Account
Pin Gage, .5755", Minus, Class ZZ
- Mfr # 111457550
- Zoro # G9958901
product price:Â
$
4.79
/ea
Sold in multiples of 6 for $28.74
Key Features
Material
Tool Steel; Rc 60/65
Tolerance
+.0000/-.0002
Application
Measures hole sizes within +.0000/-.0002"
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111457550
- Zoro #
- G9958901
- UPC #
- 662631045753
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Diameter
- 0.5755
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Pin Gage
- Material
- Tool Steel; Rc 60/65
- Tolerance
- +.0000/-.0002
- Application
- Measures hole sizes within +.0000/-.0002"
- Includes
- Certificate of Accuracy with NIST Traceability
- Type
- NoGo (Minus)
- Finish
- Steel - 10 Microfinish or Better
- Class
- ZZ
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5755, Tolerance +.0000/-.0002, Overall Length 2 in