Shop VERMONT GAGE
See all product information
Create Account
Pin Gage, .8925", Minus, Class ZZ
- Mfr # 111489250
- Zoro # G9962051
product price:Â
$
11.19
/ea
Sold in multiples of 3 for
$33.57
Key Features
Material
Tool Steel; Rc 60/65
Tolerance
+.0000/-.0002
Application
Measures hole sizes within +.0000/-.0002"
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111489250
- Zoro #
- G9962051
- UPC #
- 662631048921
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Diameter
- 0.8925
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Pin Gage
- Material
- Tool Steel; Rc 60/65
- Tolerance
- +.0000/-.0002
- Application
- Measures hole sizes within +.0000/-.0002"
- Includes
- Certificate of Accuracy with NIST Traceability
- Type
- NoGo (Minus)
- Class
- ZZ
- Finish
- Steel - 10 Microfinish or Better
- Shell Material
- Tool Steel; Rc 60/65
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.8925, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.