Zoro Homepage

Pin Gage Handle Bushing, 0.0751 to 0.0820

  • Mfr # 951201700

  • Zoro # G2587061


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Width (In.)
0.2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951201700
Zoro #
G2587061
UPC #
662631951115
Country of Origin
United States

Dimensions

Width (In.)
0.2500
Nominal Size
0.0751 to 0.0820"
Height (In.)
1/2
Gage Diameter Range
0.0751" to 0.0820"
Length (In.)
1/2
Gauge Diameter Range
0.0751 in to 0.0820 in
Compatible Gauge Diameter Range
0.0751 in to 0.082 in
Compatible Gauge Diameter Range - Minimum
0.0751 in
Compatible Gauge Diameter Range - Maximum
0.082 in

Details

Item
Reversible-Handle Bushing
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Shape
ROUND
Holes
0
Measuring Range
0.0751 in to 0.0820 in
Measuring Range (In.)
0.0751 to 0.0820
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Number
#2 Bushing .0751-.0820
Handle Color
Black

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.0751 in to 0.082 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #2 Bushing .0751-.0820, Includes Plastic, Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.