Zoro Homepage

Pin Gage Handle Bushing, 0.0961 to 0.1030

  • Mfr # 951202000

  • Zoro # G2587055


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Gage Diameter Range
0.0961" to 0.1030"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951202000
Zoro #
G2587055
UPC #
662631951177
Country of Origin
United States

Dimensions

Gage Diameter Range
0.0961" to 0.1030"
Width (In.)
0.2500
Height (In.)
1/2
Nominal Size
0.0961 to 0.1030"
Length (In.)
1/2
Gauge Diameter Range
0.0961 in to 0.1030 in
Compatible Gauge Diameter Range
0.0961 in to 0.103 in
Compatible Gauge Diameter Range - Minimum
0.0961 in
Compatible Gauge Diameter Range - Maximum
0.103 in

Details

Item
Reversible-Handle Bushing
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Holes
0
Measuring Range
0.0961 in to 0.1030 in
Measuring Range (In.)
0.0961 to 0.1030
Shape
ROUND
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Number
#2 Bushing .0961-.1030
Handle Color
Black

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.0961 in to 0.103 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #2 Bushing .0961-.1030, Includes Plastic, Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.