Pin Gage Handle Bushing, 0.2911 to 0.3010
Mfr # 951204500
Zoro # G2586991
product price: $5.49
/eaKey Features
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Shape
ROUND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951204500
Zoro #
G2586991
UPC #
662631951443
Country of Origin
United States
Dimensions
Nominal Size
0.2911 to 0.3010"
Height (In.)
1/2
Gage Diameter Range
0.2911" to 0.3010"
Width (In.)
0.5000
Length (In.)
1/2
Gauge Diameter Range
0.2911 in to 0.3010 in
Compatible Gauge Diameter Range
0.2911 in to 0.301 in
Compatible Gauge Diameter Range - Maximum
0.301 in
Compatible Gauge Diameter Range - Minimum
0.2911 in
Details
Item
Reversible-Handle Bushing
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Shape
ROUND
Measuring Range (In.)
0.2911 to 0.3010
Holes
0
Measuring Range
0.2911 in to 0.3010 in
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Color
Black
Handle Number
#4 BUSHING .2911-.3010
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.2911 in to 0.301 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #4 BUSHING .2911-.3010, Includes Plastic, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.