Zoro Homepage

Pin Gage Handle Bushing, 0.3011 to 0.3110

  • Mfr # 951204600

  • Zoro # G2586985


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Length (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951204600
Zoro #
G2586985
UPC #
662631951450
Country of Origin
United States

Dimensions

Length (In.)
1/2
Gage Diameter Range
0.3011" to 0.3110"
Height (In.)
1/2
Nominal Size
0.3011 to 0.3110"
Width (In.)
0.5000
Gauge Diameter Range
0.3011 in to 0.3110 in
Compatible Gauge Diameter Range
0.3011 in to 0.311 in
Compatible Gauge Diameter Range - Minimum
0.3011 in
Compatible Gauge Diameter Range - Maximum
0.311 in

Details

Item
Reversible-Handle Bushing
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Shape
ROUND
Measuring Range (In.)
0.3011 to 0.3110
Holes
0
Measuring Range
0.3011 in to 0.3110 in
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Number
#4 BUSHING .3011-.3110
Handle Color
Black

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.3011 in to 0.311 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #4 BUSHING .3011-.3110, Includes Plastic, Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.