Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage Handle Bushing, 0.3211 to 0.3310

  • Mfr # 951204800

  • Zoro # G2586967


product price: $5.39
/ea

Key Features

Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Length (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951204800
Zoro #
G2586967
UPC #
662631951474
Country of Origin
United States

Dimensions

Length (In.)
1/2
Height (In.)
1/2
Gage Diameter Range
0.3211" to 0.3310"
Nominal Size
0.3211 to 0.3310"
Width (In.)
0.5000
Gauge Diameter Range
0.3211 in to 0.3310 in
Compatible Gauge Diameter Range
0.3211 in to 0.331 in
Compatible Gauge Diameter Range - Minimum
0.3211 in
Compatible Gauge Diameter Range - Maximum
0.331 in

Details

Item
Reversible-Handle Bushing
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Holes
0
Shape
ROUND
Measuring Range
0.3211 in to 0.3310 in
Measuring Range (In.)
0.3211 to 0.3310
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Number
#4 BUSHING .3211-.3310
Handle Color
Black

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.3211 in to 0.331 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #4 BUSHING .3211-.3310, Includes Plastic, Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.