Zoro Homepage

Pin Gage Handle Bushing, 0.3411 to 0.3510

  • Mfr # 951205000

  • Zoro # G2586949


product price: $5.49
/ea

Key Features

Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Height (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951205000
Zoro #
G2586949
UPC #
662631951498
Country of Origin
United States

Dimensions

Height (In.)
1/2
Length (In.)
1/2
Gage Diameter Range
0.3411" to 0.3510"
Width (In.)
0.5000
Nominal Size
0.3411 to 0.3510"
Gauge Diameter Range
0.3411 in to 0.3510 in
Compatible Gauge Diameter Range
0.3411 in to 0.351 in
Compatible Gauge Diameter Range - Maximum
0.351 in
Compatible Gauge Diameter Range - Minimum
0.3411 in

Details

Item
Reversible-Handle Bushing
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Shape
ROUND
Holes
0
Measuring Range (In.)
0.3411 to 0.3510
Measuring Range
0.3411 in to 0.3510 in
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Number
#4 BUSHING .3411-.3510
Handle Color
Black

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.3411 in to 0.351 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #4 BUSHING .3411-.3510, Includes Plastic, Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.