Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage Handle Bushing, 0.3511 to 0.3610

  • Mfr # 951205100

  • Zoro # G2586930


product price: $5.39
/ea

Key Features

Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Nominal Size
0.3511 to 0.3610"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951205100
Zoro #
G2586930
UPC #
662631951504
Country of Origin
United States

Dimensions

Nominal Size
0.3511 to 0.3610"
Length (In.)
1/2
Height (In.)
1/2
Width (In.)
0.5000
Gage Diameter Range
0.3511" to 0.3610"
Gauge Diameter Range
0.3511 in to 0.3610 in
Compatible Gauge Diameter Range
0.3511 in to 0.361 in
Compatible Gauge Diameter Range - Minimum
0.3511 in
Compatible Gauge Diameter Range - Maximum
0.361 in

Details

Item
Reversible-Handle Bushing
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Shape
ROUND
Measuring Range
0.3511 in to 0.3610 in
Measuring Range (In.)
0.3511 to 0.3610
Holes
0
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Color
Black
Handle Number
#4 BUSHING .3511-.3610

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.3511 in to 0.361 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #4 BUSHING .3511-.3610, Includes Plastic, Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.